Skip Content
TAPE POWERMRK VINYL RED 10.125IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE POWERMRK VINYL RED 10.125IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13610
  • Mfr. Model # 13610
  • UNSPSC # 55121611
  • CATALOGUE PAGE # 2263
  • Shipping Weight 3.45 lbs

Technical Specs

  • Colour Red
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Length 50 ft.
  • For Use With Brady Powermark(R)
  • Item Label Tape Cartridge
  • Width 10"
  • Metal Detectable No
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Application Indoor/Outdoor
  • Standards RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list