Skip Content
TAPE POWERMRK VINYL ORG 10.125IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE POWERMRK VINYL ORG 10.125IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13613
  • Mfr. Model # 13613
  • UNSPSC # 55121611
  • CATALOGUE PAGE # 2263
  • Shipping Weight 3.35 lbs

Technical Specs

  • Colour Orange
  • Item Label Tape Cartridge
  • For Use With Brady Powermark(R)
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 10"
  • Standards ISO 9001
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list