Skip Content
TAPE POWERMARK B580 CLEAR 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE POWERMARK B580 CLEAR 10IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59532
  • Mfr. Model # 59532
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • For Use With PowerMark(R) Printers
  • Colour Clear
  • Item Label Tape Cartridge
  • Length 50'
  • Temp. Range -40 Degrees to 82 Degrees F
  • Width 10"
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list