Skip Content
TAPE POLYESTER ORANGE 0.5X100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE POLYESTER ORANGE 0.5X100FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76638
  • Mfr. Model # 76638
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Orange
  • For Use With Brady GlobalMark2(TM)
  • Item Label Tape Cartridge
  • Length 100 ft.
  • Tape Material Polyester
  • Width 1/2"
  • Temp. Range -40 Degrees to 212 Degrees F
  • Label Type Indoor/Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list