Skip Content
TAPE PLUMB BOB GRA 20OZ BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE PLUMB BOB GRA 20OZ BRASS

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFK590G
  • Mfr. Model # 590G
  • UNSPSC # 27111804
  • CATALOGUE PAGE # 288
  • Shipping Weight 1.4 lbs

Product Details

For use in heavy oils, 20-ounces, cylindrical shaped. Tapered point-tip, solid brass.

Technical Specs

  • Item Plumb Bob
  • Size 20 oz.
  • Construction Brass
  • Characteristics For Use in Heavy Oils, Cylindrical Shaped, Tapered Point Tip, Solid Brass Bob, Graduated Millimeters with Centimeters Numbered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list