Skip Content
TAPE PLSTR PRMRK 4X50 WHT HIPRFRMNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE PLSTR PRMRK 4X50 WHT HIPRFRMNC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13565
  • Mfr. Model # 13565
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • For Use With Brady Powermark(R)
  • Colour White
  • Length 50 ft.
  • Label Type Outdoor
  • Temp. Range -40 Degrees to 212 Degrees F
  • Width 4"
  • Item Label Tape Cartridge
  • Tape Material Polyester
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list