Skip Content
TAPE PLASTIC VINYL COLORED 5MIL YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE PLASTIC VINYL COLORED 5MIL YW

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM471-1X36YD-YW
  • Mfr. Model # 471-1X36YD-YW
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 2136
  • Shipping Weight 0.33 lbs

Product Details

Highly conformable and resistant to abrasion and most common solvents. The specially formulated rubber adhesive is designed for applications requiring clean removal. Ideal for colour coding, splicing, sealing, reinforcing and aisle marking.

Technical Specs

  • Colour Yellow
  • Item Vinyl Tape
  • Width 25.4mm
  • Thickness 5.2 mil
  • Tensile Strength 14 lbs./in.
  • Material Vinyl
  • Adhesive Rubber
  • Length 32.9184 m
  • Adhesion Strength 23 oz./in.
  • Performance Temp. 40 Degrees F to 170 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list