Skip Content
TAPE PIPE THRD 1X520 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE PIPE THRD 1X520

LA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK44078
  • Mfr. Model # 44078
  • UNSPSC # 31201514
  • CATALOGUE PAGE # 1834
  • Shipping Weight 0.045 lbs

Product Details

White Teflon tape withstands steam, salt, water, air, fuels, refrigerants, acids, solvents and gases. Size 1 in. x 480 feet.

Technical Specs

  • Application Provides a Resistant Seal on Pipe Threads for Many Types of Service
  • Colour White
  • Length 520"
  • Item Pipe Thread Tape
  • Material PTFE
  • Width 1"
  • Thickness 3 mil
  • Density 0.36 g/cm3
  • Liquid Pressure Range 2000 PSI
  • Performance Temp. Range -450 Degrees F to 550 Degrees F
  • Standards Mil Spec T-2,7730A

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list