TAPE PIPE THRD 1/2X520 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE PIPE THRD 1/2X520

LA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK44072
  • Mfr. Model # 44072
  • UNSPSC # 31201519
  • CATALOGUE PAGE # 1834
  • Shipping Weight 0.03 lbs

Product Details

White Teflon tape withstands steam, salt, water, air, fuels, refrigerants, acids, solvents and gases. Size 1/2 in. x 480 feet.

Technical Specs

  • Application Provides a Resistant Seal on Pipe Threads for Many Types of Service
  • Colour White
  • Item Pipe Thread Tape
  • Length 520"
  • Density 0.36 g/cm3
  • Liquid Pressure Range 2000 PSI
  • Thickness 3 mil
  • Standards Mil Spec T-2,7730A
  • Performance Temp. Range -450 Degrees F - 550 Degrees F
  • Material PTFE
  • Width 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list