Skip Content
Discontinued with Replacement
TAPE ORANGE BMP71 2IN X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE ORANGE BMP71 2IN X 50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71C2000-595OR
  • Mfr. Model # M71C2000-595OR
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs
Suggested Replacement Product
ORANGE INDOOR/OUTDOOR BMP71 TAPE

Price: NA

Technical Specs

  • For Use With Brady BMP71
  • Colour Orange
  • Temp. Range -40 Degrees to 180 Degrees F
  • Length 50 ft.
  • Item Label Tape Cartridge
  • Width 2"
  • Label Type Indoor/Outdoor
  • Adhesive Yes
  • Tape Material Vinyl Film
  • Standards ASTM D 2979: ASTM D 523
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List