TAPE ORANGE 50 FT. L 1-1/8 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE ORANGE 50 FT. L 1-1/8 IN. W

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY117996
  • Mfr. Model # B30C-1125-584-OR
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With BBP31
  • Adhesive Magnetic
  • Colour Orange
  • Width 1-1/8"
  • Label Type Continuous
  • Tape Material Magnetic
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Item Label Tape Roll
  • Length 50 ft.
  • Standards Type 1 (Fed. Spec. L-S-300)
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list