TAPE ORANGE 4 IN. W 50 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE ORANGE 4 IN. W 50 FT. L

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY117994
  • Mfr. Model # B30C-4000-584-OR
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • For Use With BBP31
  • Colour Orange
  • Width 4"
  • Adhesive Permanent
  • Label Type Continuous
  • Tape Material Polyester
  • Item Label Tape Roll
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Standards Type 1 (Fed. Spec. L-S-300)
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list