Skip Content
TAPE ORANGE 2 X 60YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ORANGE 2 X 60YD

INTERTAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANPORANGEMASK.48
  • Mfr. Model # ORANGEMASK.48
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Orange
  • Item Orange Mask(TM), Marine Masking Tape
  • Material Smooth Crepe Paper
  • Width 2"
  • Adhesive Natural Rubber/Resin
  • Tensile Strength 23 lbs./in.
  • Thickness 0.185mm
  • Standards PSTC, ASTM
  • Length 60 yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list