TAPE OPEN REEL 200FT/60M MET/IMPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE OPEN REEL 200FT/60M MET/IMPL

KDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDSST13-60MEDH
  • Mfr. Model # ST13-60MEDH
  • UNSPSC # 27111800
  • CATALOGUE PAGE # 283
  • Shipping Weight 4.4 lbs

Technical Specs

  • Features Quad Speed Rewind
  • Graduations Metric/Imperial
  • Item Measuring Tape
  • Size 200 ft./60 m
  • Blade Color Yellow
  • Blade Material Steel
  • Blade Length 200 ft.
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list