TAPE OIL GAUGING 50FT DOUBLE DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE OIL GAUGING 50FT DOUBLE DUTY

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKCN1293SMEF59
  • Mfr. Model # CN1293SMEF59
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 288
  • Shipping Weight 2.3 lbs

Product Details

Black markings bonded to steel and recessed beneath multiple layers of nickel and chrome electroplating. Grounding strap. Plumb bob must be ordered separately. 1/2 inch/13 mm width. Markings on both sides. Graduated in millimeters on one side: other side instantaneous feet and inches to 1/8 ths.

Technical Specs

  • Features Recessed Beneath Multiple Layers of Nickel and Chrome Electroplating, Provides Greater Resistance to Wear and Corrosion, All Tapes Read Right to Left, Heavy-duty Frame Designed for Yr.'s of Rugged Use, All Frames Include a Grounding Strap, 1/2" (13Mm) X 50' (15m) with Black Markings Bonded to Steel, Blade Style: D3
  • Graduations Top Side in Ft/In to 8ths, Bottom Side MM
  • Case Type Open
  • Case Color Red, Chrome
  • Item Oil Gauging Tape Measure
  • Blade Material Steel
  • Blade Length 50 ft.
  • Case Material Steel and Plastic with Grounding Strap
  • Blade Coating Nickel and Chrome Electroplating
  • Blade Width 1/2"
  • Graduation Type In., Ft., mm, cm
  • Blade Color Chrome with Black Markings
  • Measurement Type SAE/Metric
  • Tape Measure Product Grouping Oil Gauging Tape Measures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list