TAPE OIL GAGING CHROME 1/2INX5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE OIL GAGING CHROME 1/2INX5

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKC1293SF590
  • Mfr. Model # C1293SF590
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Single Duty Oil Gauging Tape
  • Graduations Inches to 8ths
  • Case Color Black, Chrome
  • Case Type Open
  • Stud Markings No
  • Blade Material Steel
  • Hook Swivel Snap
  • Case Material Steel and Plastic with Grounding Strap
  • Blade Color Chrome with Black Markings
  • Graduation Type In., Ft.
  • Blade Length 50 ft.
  • Blade Width 1/2"
  • Handle Type Folding Plastic
  • Measurement Type SAE
  • Tape Measure Product Grouping Oil Gauging Tape Measures
  • Features Recessed Beneath Multiple Layers of Nickel and Chrome Electroplating, Provides Greater Resistance to Wear and Corrosion, All Tapes Read Right to Left, Heavy-duty Frame Designed for Yr. of Rugged Use, All Frames Include a Grounding Strap, Plumb Bob Must be Ordered Separately, 1/2" X 50' with Black Markings Bonded to Steel, Blade Style: D4
  • Blade Coating Nickel and Chrome Electroplating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list