Skip Content
TAPE OIL GAGING CHROME 1/2INX2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE OIL GAGING CHROME 1/2INX2

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKC1290SF590
  • Mfr. Model # C1290SF590
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Graduations Inches to 8ths
  • Case Color Black/Chrome
  • Item Oil Gauging Tape
  • Case Type Open
  • Stud Markings No
  • Blade Material Steel
  • Hook Swivel Snap
  • Graduation Type In./Ft.
  • Case Material Steel and Plastic w/Grounding Strap
  • Blade Color Chrome w/Black Markings
  • Blade Width 1/2"
  • Blade Length 25 ft.
  • Handle Type Folding Plastic
  • Measurement Type SAE
  • Tape Measure Product Grouping Oil Gauging Tape Measures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list