Skip Content
TAPE OIL GAGING CHR/NUB 1/2INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE OIL GAGING CHR/NUB 1/2INX

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKCN1295SF590
  • Mfr. Model # CN1295SF590
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Blade Width 1/2"
  • Blade Length 75 ft.
  • Measurement Type SAE
  • Tape Measure Product Grouping Oil Gauging Tape Measures
  • Features Recessed Beneath Multiple Layers of Nickel and Chrome Electroplating, Provides Greater Resistance to Wear and Corrosion, All Tapes Read Right to Left, Heavy-duty Frame Designed for Yr.'s of Rugged Use, All Frames Include a Grounding Strap, 1/2" (13Mm) X 75' (15m) with Black Markings Bonded to Steel, Blade Style: D1
  • Graduations Inches to 8ths
  • Item Oil Gauging Tape Measure
  • Case Type Open
  • Case Color Red, Chrome
  • Case Material Steel and Plastic with Grounding Strap
  • Graduation Type In., Ft.
  • Blade Material Steel
  • Blade Color Chrome with Black Markings
  • Blade Coating Nickel and Chrome Electroplating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list