Skip Content
TAPE NYCLAD PRO SERIES 200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE NYCLAD PRO SERIES 200FT

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKPS1808N
  • Mfr. Model # PS1808N
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.04 lbs

Technical Specs

  • Case Color Orange/Black
  • Item Measuring Tape
  • Graduations Inches to 8ths
  • Case Type Open
  • Stud Markings No
  • Blade Material Steel
  • Case Material ABS Plastic W/Rubber Molded Grip
  • Graduation Type In./Ft.
  • Belt Clip No
  • Blade Color Yellow With Black
  • Blade Length 200 ft.
  • Rewind Type Manual
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features 3:1 Ratio Winding, Tapered Bumper, Cushion Grip
  • Lock Type No Lock
  • Tip Style Folding Hook
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list