Skip Content
TAPE NYCLAD PRO SERIES 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE NYCLAD PRO SERIES 100FT

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKPS1806N
  • Mfr. Model # PS1806N
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • Graduations Inches to 8ths
  • Case Color Orange/Black
  • Case Type Open
  • Item Measuring Tape
  • Blade Material Steel
  • Stud Markings No
  • Case Material ABS Plastic W/Rubber Molded Grip
  • Graduation Type In./Ft.
  • Belt Clip No
  • Blade Color Yellow With Black
  • Blade Length 100 ft.
  • Rewind Type Manual
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features 3:1 Ratio Winding, Tapered Bumper, Cushion Grip
  • Lock Type No Lock
  • Tip Style Folding Hook
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list