Skip Content
TAPE NONSLP TREAD YB CAUT 6X24 24CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE NONSLP TREAD YB CAUT 6X24 24CA

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3360-6X24CAUT
  • Mfr. Model # 3360-6X24CAUT
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 3.2 lbs

Product Details

Safety Track(R). Abrasive, non-slip, high traction safety tape, 60 grit. Caution - Black on Yellow. Size: 6 inch x 24 feet. Sold by box of 50.

Technical Specs

  • Item Caution Safety Track Stripe
  • Size 6" x 24"
  • Colour Black/Yellow
  • Coverage 6" x 24"
  • Standards NFSI, Prop 65, ADA and OSHA Standards
  • Application Method Stripe
  • Surface High Traction Surface
  • Application Temperature -20 Degrees F - 150 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list