Skip Content
TAPE NONSLIP TREAD RD/WH 6X24 50CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE NONSLIP TREAD RD/WH 6X24 50CA

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3365-6X24
  • Mfr. Model # 3365-6X24
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 3.2 lbs

Product Details

Safety Track(R). Abrasive, non-slip, high traction safety tape, 60 grit. Red/White Stripe. Size: 6 inch x 24 feet. Sold by box of 50.

Technical Specs

  • Item Safety Track Stripe
  • Size 6" x 24"
  • Colour Red/White
  • Coverage 6" x 24"
  • Standards NFSI, Prop 65, ADA and OSHA Standards
  • Surface High Traction Surface
  • Application Method Stripe
  • Application Temperature -20 Degrees F - 150 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list