Skip Content
TAPE NONSLIP TREAD BLACK 6X24 50CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE NONSLIP TREAD BLACK 6X24 50CA

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3100-6X24
  • Mfr. Model # 3100-6X24
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2393
  • Shipping Weight 3.2 lbs

Product Details

Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 6 inch x 24 foot (50 pc.) black cleat.

Technical Specs

  • Item Cleat, Black
  • Colour Black
  • Length 2 ft.
  • Material Silicone Carbide
  • Width 6"
  • Pattern Solid
  • Legend No Legend
  • Adhesive Vinyl
  • Grit Size 60
  • Standards NFSI, ADA, OHSA
  • Thickness 28 mil
  • Shape Strip
  • Performance Temp. -20 Degrees F- 200 Degrees F
  • Backing Pressure Sensitive Adhesive
  • Adhesive Material Vinyl
  • Adhesion Strength 130 oz./in.
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Grit Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list