Skip Content
TAPE NONSLIP ROLL YELLOW 4X60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE NONSLIP ROLL YELLOW 4X60FT

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3335-4
  • Mfr. Model # 3335-4
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2393
  • Shipping Weight 3.57 lbs

Product Details

Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 4 inch x 60 foot safety yellow roll.

Technical Specs

  • Item Non-Slip Grit Roll
  • Colour Yellow
  • Length 60 ft.
  • Material Aluminium Oxide
  • Width 4"
  • Adhesive Vinyl
  • Thickness 33 mil
  • Shape Continuous Roll
  • Standards Prop 65, ADA, OSHA
  • Backing Pressure Sensitive Adhesive
  • Diameter 6-1/2"
  • Adhesion Strength 130 oz./in.
  • Pattern Solid
  • Legend No Legend
  • Grit Size 60
  • Performance Temp. -20 Degrees F- 200 Degrees F
  • Adhesive Material Vinyl
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut No
  • Grit Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list