Skip Content
TAPE NONSLIP ROLL RED/WHITE 2X60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE NONSLIP ROLL RED/WHITE 2X60FT

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3365-2
  • Mfr. Model # 3365-2
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 1.215 lbs

Product Details

Safety Track(R). Abrasive, non-slip, high traction safety tape, 60 grit. Red/White Stripe. Size: 2 inch x 60 feet. Sold by roll.

Technical Specs

  • Item Safety Track Stripe
  • Size 2" x 60"
  • Colour Red/White
  • Coverage 2" x 60 ft.
  • Surface High Traction Surface
  • Standards NFSI, Prop 65, ADA and OSHA Standards
  • Application Method Stripe
  • Application Temperature -20 Degrees F - 150 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List