Skip Content
TAPE NONSLIP ROLL MOP BLACK 4X60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE NONSLIP ROLL MOP BLACK 4X60FT

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3375-4
  • Mfr. Model # 3375-4
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 4.65 lbs

Product Details

Safety Track(R) Mop Friendly. Abrasive, non-slip, high traction safety tape, 46 grit. Black in colour. Size: 4 inch x 60 feet. Sold by roll.

Technical Specs

  • Item Anti-Slip Tape
  • Colour Black
  • Length 60 ft.
  • Material Aluminium Oxide
  • Width 4"
  • Shape Continuous Roll
  • Thickness 52 mil
  • Adhesive Vinyl
  • Grit Size 46
  • Standards NFSI, ADA, OHSA
  • Backing Pressure Sensitive Adhesive
  • Diameter 6-1/2"
  • Adhesion Strength 130 oz./in.
  • Pattern Solid
  • Legend No Legend
  • Performance Temp. -20 Degrees F- 200 Degrees F
  • Adhesive Material Vinyl
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut No
  • Grit Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list