Skip Content
TAPE NONSLIP ROLL BLACK 12X60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE NONSLIP ROLL BLACK 12X60FT

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3100-12
  • Mfr. Model # 3100-12
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2393
  • Shipping Weight 7.45 lbs

Product Details

Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 12 inch x 60 foot black roll.

Technical Specs

  • Item Non-Slip Grit Roll
  • Colour Black
  • Material Silicon Carbide
  • Length 60 ft.
  • Adhesive Vinyl
  • Width 12"
  • Grit Size 80
  • Shape Continuous Roll
  • Backing Pressure Sensitive Adhesive
  • Standards Prop 65, ADA, OSHA
  • Thickness 28 mil
  • Diameter 6"
  • Adhesion Strength 130 oz./in.
  • Pattern Solid
  • Legend No Legend
  • Performance Temp. -20 Degrees F- 200 Degrees F
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Grit Material Silicon Carbide
  • Adhesive Material Vinyl
  • Die Cut No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list