Skip Content
TAPE NONSLIP RL YELLOW BLACK 6X60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE NONSLIP RL YELLOW BLACK 6X60FT

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3360-6
  • Mfr. Model # 3360-6
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 4.45 lbs

Product Details

Safety Track(R). Abrasive, non-slip, high traction safety tape, 60 grit. Black/Yellow Stripe. Size: 6 inch x 60 feet. Sold by roll.

Technical Specs

  • Item Non-Slip Grit Roll
  • Colour Black and Yellow
  • Length 60 ft.
  • Material Aluminium Oxide
  • Shape Continuous Roll
  • Adhesive Vinyl
  • Width 6"
  • Thickness 32 mil
  • Standards Prop 65, ADA, OSHA
  • Diameter 6-1/2"
  • Backing Pressure Sensitive Adhesive
  • Adhesion Strength 130 oz./in.
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List