Skip Content
TAPE MSKNG UVRSIST.14 DY BLU 36X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MSKNG UVRSIST.14 DY BLU 36X55

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC118-08-3655
  • Mfr. Model # 118-08-3655
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2135
  • Shipping Weight 0.49 lbs

Product Details

Made with a conformable blue crepe paper, coated with an aqueous acrylic adhesive. (Not compatible with lacquer coatings). UV resistant. Indoor and outdoor use.

Technical Specs

  • Colour Blue
  • Length 55 m
  • Item Uv Resistant 30 Day Blue Masking Tape
  • Material Blue Crepe Paper, Coated with An Aqueous Acrylic Adhesive
  • Width 36mm
  • Adhesive WA
  • Shape Continuous Rolling
  • Thickness 5 mil
  • Tensile Strength 23 lbs./in.
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List