TAPE MMK WHITE B595 3.0INX100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MMK WHITE B595 3.0INX100

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113183
  • Mfr. Model # 113183
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • For Use With Brady MiniMark(R) Label Printer
  • Item Label Tape Cartridge
  • Colour White
  • Temp. Range -40 Degrees to 180 Degrees F
  • Length 100 Ft.
  • Width 3"
  • Adhesive Yes
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list