Skip Content
TAPE MMK RED B595 0.5INX100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MMK RED B595 0.5INX100

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113199
  • Mfr. Model # 113199
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Red
  • Item Label Tape Cartridge
  • Width 1/2"
  • Length 100 ft.
  • For Use With Brady Minimark(R)
  • Temp. Range 50 Degrees to 176 Degrees F
  • Tape Material Vinyl Film
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list