Skip Content
TAPE MMK PURPLE B595 1.12INX100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MMK PURPLE B595 1.12INX100

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115751
  • Mfr. Model # 115751
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Purple
  • For Use With MiniMark(TM) Printer
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 1-1/8"
  • Length 100'
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list