TAPE MMK BLUE B595 1.12INX100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MMK BLUE B595 1.12INX100

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113210
  • Mfr. Model # 113210
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Label Tape Cartridge
  • For Use With Brady MiniMark(R) Label Printer
  • Colour Blue
  • Length 100 Ft.
  • Width 1-1/8"
  • Adhesive Yes
  • Temp. Range -40 Degrees to 180 Degrees F
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list