Skip Content
TAPE MMK BLACK B595 4.0INX100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MMK BLACK B595 4.0INX100

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113212
  • Mfr. Model # 113212
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2258
  • Shipping Weight 2.4 lbs

Product Details

MiniMark(TM) industrial printer, ribbon, 4 inch by 100 foot, colour black.

Technical Specs

  • Size 4" x 100 ft.
  • For Use With Brady MiniMark(R) Label Printer
  • Item Label Tape Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list