TAPE METALLIC SILVER 1 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE METALLIC SILVER 1 IN. W

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118076
  • Mfr. Model # B30-17-438
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Colour Silver
  • For Use With BBP31/BBP33
  • Adhesive Tamper-Evident
  • Width 2"
  • Label Type Die Cut
  • Tape Material Polyester
  • Item Label Tape Roll
  • Temp. Range -40 Degrees F - 100 Degrees F
  • Standards UL Recognized: RoHS Compliant
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list