Skip Content
TAPE MEASURING 30FT CHROME/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MEASURING 30FT CHROME/BLACK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-895
  • Mfr. Model # 33-895
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

13 ft. tape standout. BladeArmor(TM) coating on the first 6 inches. High-visibility Mylar(R) polyester film extends life of entire blade and improves measurement visibility. 1-1/4 inch wide blade. 150% larger hook design. Chrome case with durable rubber: holds up to heavy use.

Technical Specs

  • Features 13' Blade Standout, 1-1/4" Wide Blade for Easy Readability, Blade armor(R) Coating on the First 6" Maximizes Durability of the Blade, High-visibility Mylar(R) Polyester Film Extends Life of Entire Blade and Provides Visibility in Low Lighting, Three-rivet, Corrosion-resistant True-zero(R) End Hook for Accurate Measurements
  • Item Tape Rule
  • Graduations 1/16"
  • Case Color Chrome/Black
  • Lock Type Top Forward
  • Case Type Closed
  • Blade Material Steel
  • Case Material Chrome with Molded Rubber Grip
  • Stud Markings Yes
  • Blade Color Chrome/Black
  • Graduation Type in., ft.
  • Belt Clip Yes
  • Blade Length 30 ft.
  • Standout 13 ft.
  • Rewind Type Automatic
  • Blade Width 1-1/4"
  • Blade Coating Mylar(R) Polyester Film with Blade Armor(TM) Coating on First 6"
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Tip Style 3-Rivet Hook, True-Zero(TM)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list