!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TAPE MEASURING 25FT X 1IN ORANGE

TAPE MEASURING 25FT X 1IN ORANGE

WESTWARD

TAPE MEASURING 25FT X 1IN ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE MEASURING 25FT X 1IN ORANGE

TAPE MEASURING 25FT X 1IN ORANGE

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWMT25
  • Mfr. Model # MT25
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs
Suggested Replacement Product
MEASURING TAPE,25 FT,CHROME,THUMB L

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.25 / EACH

EHC: EHC :

Product Details

25 foot/7.5 meter x 1 inch tape measure. ABS case with rubber molded grip. Heavy-duty nylon coated blade. Triple riveted end hook. Shock absorbing blade return bumper. Hi-vis orange.

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Blade Length 25 ft., 7.5 m
  • Blade Material Steel
  • Case Colour Hi-Vis Orange
  • Features Shock Absorbing Blade Return Bumper
  • Item Professional Series Tape Measure
  • Blade Width 1"
  • Case Material High Impact ABS Plastic with Molded Rubber Grip
  • Blade Coating Heavy-Duty Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list