Skip Content
TAPE MEASURING 16FTX3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MEASURING 16FTX3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMT16C
  • Mfr. Model # MT16C
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 282
  • Shipping Weight 0.445 lbs

Product Details

16 foot x 3/4 inch tape measure. Measuring Tape in Inch only with 16 inch stud markings. Floor joist markings: 19-7/32 inch. Hi-vis yellow. Positive lock.

Technical Specs

  • Item Carpenters Measuring Tape
  • Case Color Hi-Vis Yellow
  • Blade Length 16 ft.
  • Blade Width 3/4"
  • Tape Measure Product Grouping Tape Measures
  • Features Inch only with 16" Stud Markings and 19-7/32" Floor Joist Markings
  • Lock Type Positive Thumb
  • Blade Material Steel
  • Case Material ABS
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list