Skip Content
TAPE MEASURING 16FT X 3/4IN ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MEASURING 16FT X 3/4IN ORANGE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMT16
  • Mfr. Model # MT16
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 282
  • Shipping Weight 0.44 lbs

Product Details

16 foot/5 meter x 3/4 inch tape measure. ABS case with rubber molded grip. Heavy-duty nylon coated blade. Triple riveted end hook. Shock absorbing blade return bumper. Hi-vis orange.

Technical Specs

  • Item Professional Series Tape Measure
  • Case Color Hi-Vis Orange
  • Blade Material Steel
  • Case Material High-Impact ABS with Rubber Molded Grip
  • Blade Length 16 ft., 5 m
  • Blade Width 3/4"
  • Tape Measure Product Grouping Tape Measures
  • Features Shock Absorbing Blade Return Bumper
  • Blade Coating Heavy-Duty Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list