Skip Content
TAPE MEASURING 16FT X 3/4IN ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MEASURING 16FT X 3/4IN ECONOMY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMT16E
  • Mfr. Model # MT16E
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 280
  • Shipping Weight 0.4 lbs

Product Details

16 foot/5 meter x 3/4 inch tape measure. Rugged top surface for better grip. Thumb lock system holds blade in place. Lacquer coated steel blade. High impact ABS case.

Technical Specs

  • Item Tape Measure
  • Blade Material Lacquer-Coated Steel
  • Case Material High-Impact ABS
  • Blade Length 16 ft./5 m
  • Blade Width 3/4"
  • Tape Measure Product Grouping Tape Measures

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list