Skip Content
TAPE MEASURING 10FT X 1/2IN ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MEASURING 10FT X 1/2IN ECONOMY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMT10E
  • Mfr. Model # MT10E
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 280
  • Shipping Weight 0.23 lbs

Product Details

10 foot/3 meter x 1/2 inch tape measure. Rugged top surface for better grip. Thumb lock system holds blade in place. Lacquer coated steel blade. High impact ABS case.

Technical Specs

  • Blade Material Steel
  • Item Economy Tape Measure
  • Case Material High-Impact ABS
  • Blade Width 1/2"
  • Blade Length 10 ft., 3 m
  • Tape Measure Product Grouping Tape Measures
  • Features Rugged Top Surface for Better Grip
  • Lock Type Thumb
  • Blade Coating Lacquer

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List