Skip Content
TAPE MEASURE1X30/9M HI-VIZ ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MEASURE1X30/9M HI-VIZ ORANGE

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKPHV1049CME
  • Mfr. Model # PHV1049CME
  • UNSPSC # 27111801
  • CATALOGUE PAGE # 279
  • Shipping Weight 1.3 lbs

Technical Specs

  • Graduations Imperial (Top Edge): 1/16ths, First 12" to 1/32nds Metric (Bottom Edge): Millimeters, Numbered Consecutive Centimeters
  • Item Tape Measure
  • Lock Type Toggle
  • Stud Markings No
  • Case Color Hi-Vis Orange
  • Blade Material Steel
  • Hook Quad Rivet
  • Case Material Rubber Cushion
  • Blade Color Yellow
  • Graduation Type Imperial, Metric
  • Belt Clip Yes
  • Blade Width 25mm, 1"
  • Blade Length 30 ft., 9 m
  • Rewind Type Power Return
  • Blade Coating Clear-Coated
  • Standout 9 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Hi-viz(R) Orange Case - Easy to Find on the Job, Rubber Cushion Case Exterior Protects Tape From Impact and Improves Grip, Fits Easily Into Most Tape Holsters, Bright Yellow Blade Has Clear Easy-to-read Numerals, Toggle Lock is Positioned for Convenient Operation, Holds the Blade Securely in Any Position, Cushioned Blade Return

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list