TAPE MEASURE TUF-LOK 8M/26FT X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MEASURE TUF-LOK 8M/26FT X 1IN

FISCO TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSCTK8ME
  • Mfr. Model # TK8ME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 280
  • Shipping Weight 1.02 lbs

Product Details

Multi-protected case with rubber outer jacket. Positive action brake. Effective impact absorber. Detachable belt clip. Self-zeroing end-hook.

Technical Specs

  • Blade Length 8 m, 26 ft.
  • Blade Width 25mm
  • Tape Measure Product Grouping Tape Measures
  • Features Blade Accurate to Ec Class Ii, Tough, Ergonomic Case with Rubber Overmould, Ergonomic Top Rocker Brake, Bump Stop for Added Blade and End-hook Protection, Removable Belt Clip (excl. 3M Models) and Self-zeroing End-hook
  • Item Tape Measure
  • Case Type Ergonomic
  • Case Material Rubber Overmould
  • Graduation Type mm, inch
  • Belt Clip Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list