TAPE MEASURE TRI-LOK 5M/16FT X 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MEASURE TRI-LOK 5M/16FT X 1 IN

FISCO TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSCTV5ME
  • Mfr. Model # TV5ME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 0.64 lbs

Product Details

Ergonomic case with non-slip rubber pad. Positive action two part blade lock. Effective impact absorber. Self-zeroing end hook. Reinforced end-hook.

Technical Specs

  • Blade Length 5 m, 16 ft.
  • Blade Width 25mm
  • Tape Measure Product Grouping Tape Measures
  • Features Tough Grey Abs Case with Non-slip Rubber Grip Pad, Easy-to-operate Positive Action Lock, Minimising Blade Slip, Bump Stop for Added Blade and End-hook Protection, Triple Rivet End-hook on 25mm Wide Blades and Reinforcing Plate on 19mm and 25mm Wide Blades, Belt Clip and Self-zeroing End-hook.
  • Case Color Grey
  • Item Tape Measure
  • Case Material ABS
  • Belt Clip Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list