Skip Content
TAPE MEASURE TRI-LOK 33FT X 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MEASURE TRI-LOK 33FT X 1 IN

FISCO TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSCTL33E
  • Mfr. Model # TL33E
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Product Details

Ergonomic case with non-slip rubber pad. Positive action two part blade lock. Effective impact absorber. Self-zeroing end hook. Reinforced end-hook.

Technical Specs

  • Blade Length 33 ft.
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Features Ergonomic Case with Non-slip Rubber Pad, Positive Action Two Part Blade Lock, Effective Impact Absorber, Self-zeroing End Hook

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list