TAPE MEASURE TRI-LOK 16FT X 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MEASURE TRI-LOK 16FT X 3/4 IN

FISCO TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSCTL16E
  • Mfr. Model # TL16E
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 0.48 lbs

Product Details

Ergonomic case with non-slip rubber pad. Positive action two part blade lock. Effective impact absorber. Self-zeroing end hook. Reinforced end-hook.

Technical Specs

  • Blade Width 3/4"
  • Blade Length 16 ft.
  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Features Ergonomic Case with Non-slip Rubber Pad, Positive Action Two Part Blade Lock, Effective Impact Absorber, Self-zeroing End Hook, Reinforced End-hook

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list