TAPE MEASURE TRI-LK 3.5M/12FTX1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MEASURE TRI-LK 3.5M/12FTX1/2IN

FISCO TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSCTL35ME
  • Mfr. Model # TL35ME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 0.26 lbs

Product Details

Ergonomic case with non-slip rubber pad. Positive action two part blade lock. Effective impact absorber. Self-zeroing end hook.

Technical Specs

  • Blade Width 1/2"
  • Blade Length 3.5 m, 12 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Ergonomic Case with Non-slip Rubber Pad, Positive Action Two Part Blade Lock, Effective Impact Absorber, Self-zeroing End Hook, Reinforced End-hook
  • Item Tape Measure

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list