Skip Content
Discontinued with Replacement
TAPE MEASURE PWR RETRN MAG-TIP 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE MEASURE PWR RETRN MAG-TIP 25FT

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN93125
  • Mfr. Model # 93125
  • UNSPSC # 27111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TAPE MEASURE 16FT/5M X 3/4IN

Your Price: NA

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Features Rare Earth Magnetic End Hook, First 11'' (279 Mm) Has Oversized, Bold Numbers, Easy-read Fractional Scale, Double-sided Rule for Measurement While Using Against Wall, Ceiling or Conduit, Horizontal and Vertical Standout for Easy One Person Measurements, Shock and Impact Resistant Case, Nylon-coated Hardened Steel Blade Resists Abrasion and Wear for Long Life, Built-in Shock Absorber to Protect Blade Tip, True Zero Feature for Accurate Inside and Outside Measuring, Durable Steel Belt Clip for Convenience, Multi-riveted End Hook with Bottom Blade Protector Reinforces the Blade Tip and Provides Maximum Pull-out Strength
  • Graduations 1/16"
  • Item Tape Measure
  • Case Color Black/Orange
  • Lock Type Slide Button
  • Stud Markings Yes
  • Case Type Impact Absorbing
  • Blade Material Hardened Steel
  • Case Material Rubber
  • Graduation Type In., Ft.
  • Blade Color Yellow/White
  • Belt Clip Durable Steel
  • Blade Length 25 ft.
  • Blade Width 1"
  • Rewind Type Automatic
  • Standout 8 ft.
  • Measurement Type SAE
  • Blade Coating Nylon
  • Tip Style 2-Rivet Hook, Reinforced

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list