Skip Content
TAPE MEASURE METRIC 1/2IN X 3.5M/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MEASURE METRIC 1/2IN X 3.5M/12

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-215
  • Mfr. Model # 33-215
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Blade Length 3.5 m, 12 ft.
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features Cast-metal Case is Durable and Suitable for Heavy-duty Use, Mylar(R) Polyester Film Extends Life of Entire Blade, Secure Blade Lock Won't Creep During Measurements, 16" and 19.2" Stud Center Markings Simplify Framing Jobs, Corrosion-resistant True-zero End Hook for Accurate Measurements
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Item Power Lock(R) Tape Rule
  • Lock Type Slide Forward
  • Case Type Closed
  • Blade Material Steel
  • Stud Markings Yes
  • Graduation Type in., ft., mm
  • Case Color Chrome
  • Case Material Cast-Metal
  • Belt Clip Yes
  • Blade Color Yellow
  • Rewind Type Automatic
  • Measurement Type SAE/Metric
  • Blade Coating Mylar(R) Polyester
  • Tip Style 2-Rivet Hook, True-Zero(TM)
  • Standout Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list