Skip Content
TAPE MEASURE,MAGNETIC,30FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE MEASURE,MAGNETIC,30FT L

KOMELON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9RVX7
  • Mfr. Model # 9RVX7
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Tape Measure
  • Graduations Double Sided
  • Case Material Rubberized
  • Case Type Closed
  • Blade Length 30 ft.
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Double Sided Graduations, Impact Resistant
  • Case Color Black
  • Tip Style 2-Rivet Hook, Double Sided
  • Lock Type No Lock
  • Stud Markings No
  • Blade Material Steel
  • Graduation Type in./ft.
  • Blade Color Yellow
  • Belt Clip No
  • Rewind Type Manual
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list